
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Size | 5 in |
| Hole Pattern | No hole |
| Attachment Type | Hook and loop |
| Grit | 180 |
| Backing | Polyester Film |
| Bond | Phenolic Resin |
| Coating | Open Coat |
| EAN | 4066443316197 |
| Film-backing instead of standard paper-backing |
| Superb moisture resistance, flexibility, and ruggedness |
| High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance |
| Open-grain design to reduce heat and clogging (loading up) |
| 100% waterproof – perfect for wet or dry sanding applications |
| Film-backing outlasts paper resulting in less disc usage |
| Automotive, wood, metal, marine, aerospace |