LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

5" NH 80G VELCRO EMERALD DISC 100/PK

8506.342008 - UNSPSC 31191506
8506342008961 100
5" NH 80G VELCRO EMERALD DISC 100/PK 5" NH 80G VELCRO EMERALD DISC 100/PK
5" NH 80G VELCRO EMERALD DISC 100/PK

Delivery

In stock delivery from our warehouses.

Emerald Film is a film backed sanding disc coated with premium aluminum oxide for superior performance with extended service life by reducing prob-lems with tearing.

5" NH 80G VELCRO EMERALD DISC 100/PK — 8506.342008
  • 5" NH 80G VELCRO EMERALD DISC 100/PK — 8506.342008
  • 5" NH 100G VELCRO EMERALD DISC 100/PK — 8506.342010
  • 5" NH 120G VELCRO EMERALD DISC 100/PK — 8506.342012
  • 5" NH 150G VELCRO EMERALD DISC 100/PK — 8506.342015
  • 5" NH 180G VELCRO EMERALD DISC 100/PK — 8506.342018
  • 5" NH 220G VELCRO EMERALD DISC 100/PK — 8506.342022
  • 5" NH 240G VELCRO EMERALD DISC 100/PK — 8506.342024
  • 5" NH 320G VELCRO EMERALD DISC 100/PK — 8506.342032
  • 5" NH 120G PSA EMERALD DISC 100/PK — 8506.342212
  • 5" NH 150G PSA EMERALD DISC 100/PK — 8506.342215
  • 6" NH 80G VELCRO EMERALD DISC 100/PK — 8506.343008
  • 6" NH 120G VELCRO EMERALD DISC 100/PK — 8506.343012
  • 6" NH 150G VELCRO EMERALD DISC 100/PK — 8506.343015
  • 6" NH 180G VELCRO EMERALD DISC 100/PK — 8506.343018
  • 6" NH 240G VELCRO EMERALD DISC 100/PK — 8506.343024
  • 6" NH 280G VELCRO EMERALD DISC 100/PK — 8506.343028
  • 6" NH 320G VELCRO EMERALD DISC 100/PK — 8506.343032
  • 6" NH 80G PSA EMERALD DISC 100/PK — 8506.343208
  • 6" NH 100G PSA EMERALD DISC 100/PK — 8506.343210
  • 6" NH 180G PSA EMERALD DISC 100/PK — 8506.343218
  • 6" NH 220G PSA EMERALD DISC 100/PK — 8506.343222
  • 6" NH 240G PSA EMERALD DISC 100/PK — 8506.343224
  • 6" NH 320G PSA EMERALD DISC 100/PK — 8506.343232

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 5 in
Hole Pattern No hole
Attachment Type Hook and loop
Grit 80
Grain Premium Aluminum Oxide
Backing Polyester Film
Bond Phenolic Resin
Coating Open Coat
EAN 4066443316159

Features

Film-backing instead of standard paper-backing
Superb moisture resistance, flexibility, and ruggedness
High performing abrasive - heat-treated Aluminum Oxide ensuring outstanding performance
Open-grain design to reduce heat and clogging (loading up)
100% waterproof – perfect for wet or dry sanding applications
Film-backing outlasts paper resulting in less disc usage

Applications

Automotive, wood, metal, marine, aerospace

Customers Also Viewed

Is Often Bought With

You Might Also Like