5'' 8H 80G VELCRO SANDING DISC RAZER GOLD 100/PK
562.8..580
- UNSPSC 31191506
0576285080961 1
0576285080961 1
Delivery
In stock delivery from our warehouses.
5'' 8H 80G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..580
- 5'' 8H 100G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5100
- 5'' 8H 120G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5120
- 5'' 8H 150G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5150
- 5'' 8H 180G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5180
- 5'' 8H 220G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5220
- 5'' 8H 320G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5320
- 5'' 8H 40G VELCRO SANDING DISC RAZER GOLD 50/PK — 562.8..540
- 5'' 8H 400G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5400
- 5'' 8H 60G VELCRO SANDING DISC RAZER GOLD 50/PK — 562.8..560
- 5'' 8H 600G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..5600
- 5'' 8H 80G VELCRO SANDING DISC RAZER GOLD 100/PK — 562.8..580
- 5'' 8H 800G A/O VLCR SANDING DSC RAZER GOLD 100/PK — 562.8..5800
- 6'' 8H 400G VELCRO SANDING DISC RAZER GOLD 100/PK — 564.8..6400
- 6'' 8H 600G VELCRO SANDING DISC RAZER GOLD 100/PK — 564.8..6600
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 1:40 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5 in |
| Grit | 80 |
| Number of Holes | 8 |
| EAN | 4068362547645 |
Features
| 40 to 600 grit papers are made with C weight Aluminum Oxide paper. |
| 800 to 3000 grits are made of a lightweight Silicon Carbide grain and waterproof paper. |
| Superior resin over resin adhesion system. |
| Velour type discs are made with the industry’s heaviest and strongest velour backing. |
| This product is specifically flexed during production. |
| Designed with two coats of stearate anti-loading agent. |
| Made in Canada |
Benefits & Advantage
| Durable and long lasting discs. |
| 800 to 3000 grits are versatile for either wet or dry sanding. |
| Virtually no cracking or peeling, resulting in a smoother finish on your work piece. |
| Heavy velour gives you a strong and long-lasting disc, adding cushion and durability. |
| Flexing of the discs aids when sanding over contours and profiles, resulting in a smoother finish. |
| Double coat stearate dramatically decreases regular loading and allows the disc to outlast the competition use after use. |
| Stays flat and never has ‘grain on glue’ issues. No wasted discs and always clean and ready to use. |
| Strong glue ensures a long-lasting bond between the backing pad and the disc. |
| Release agent allows the disc to be neatly pulled off the backing pad, making the disc reusable and the pad free from residue or glue. |
Customers Also Viewed
Review(s)
2021-07-26
Bon
2020-10-31
Bon rapport qualité prix !!
2018-10-16
excellent produit