MULTI-SURFACE SANDPAPER TRIANGLE G180
581.220180
- UNSPSC 31191501
0581220180060 25
0581220180060 25
Delivery
Dry sanding of edges, rims and flat areas of veneers and solid wood.
MULTI-SURFACE SANDPAPER TRIANGLE G180 — 581.220180
- MULTI-SURFACE SANDPAPER TRIANGLE G100 — 581.220100
- MULTI-SURFACE SANDPAPER TRIANGLE G150-93MM — 581.220150
- MULTI-SURFACE SANDPAPER TRIANGLE G180 — 581.220180
- MULTI-SURFACE SANDPAPER TRIANGLE G220 — 581.220220
- MULTI-SURFACE SANDPAPER TRIANGLE G240 — 581.220240
- MULTI-SURFACE SANDPAPER TRIANGLE G40 — 581.22040
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Grain | 180 |
| Dimensions | 90 x 90 x 90 mm |
| EAN | 4046778303925 |
Features
| Aluminum oxide |
| Hook & loop |
| Dry sanding |
| 6 holes for cool sanding |
| Uniform finish without scratching |
| Aggressive initial and long-term sanding |
| Long service life |
Applications
Treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone)
