LIMITED TIME ONLY: Save 5% on All Products*. Code: SAVEFIVE26

Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm)

666.501180 - UNSPSC 31191602
0666501180961 1
Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm) Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm)
Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm)

For faster and more efficient work, this versatile diamond cup wheel has an extremely high removal rate and good surface finish

Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm) — 666.501180
  • Diam. Cup Whl Hard Stone 5x7/8" (125x22.23mm) — 666.501125
  • Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm) — 666.501180
  • Diam. Cup Whl Versatility 5x7/8" (125x22.23mm) — 666.521125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 180 mm
Arbor Hole 22.23 mm
Segment Height 5.5 mm
Useable Sanding Surface 2760mm²
Max RPM 8500
Application Concrete and stone
Colour Black
Type Hard Material
EAN 4052712106361

Features

Optimal dust removal
Long service life

Is Often Bought With

You Might Also Like