FREE GIFT: Get a FREE pair of sunglasses when you spend $75+ (Code: SHADE25) or a FREE camo hat when you spend $75+ (Code: CAMO25).

WIRE BRUSH W/SHANK RIGHT BRAID 75MM

714.6906 - UNSPSC 27111907
071469 06 061 1
WIRE BRUSH W/SHANK RIGHT BRAID 75MM WIRE BRUSH W/SHANK RIGHT BRAID 75MM
WIRE BRUSH W/SHANK RIGHT BRAID 75MM

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 6:05 AM. Directions. Call: (289) 474-5447

9 pieces in stock at Mississauga, ON as of 6:05 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 3 in
Material Braided Steel
Wire Size 0.05 mm
Rotations Per Minute 20000 rpm
EAN 4024835111102

Features

Oil hardened cast steel wire
Right braided

Applications

For removal of rust, paint, scale, welding residue and underbody seal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-28
très bien
2021-01-12
nettoie très bien les hub plein d'huile
2021-01-04
bien
2020-12-21
bonne brosse
2020-09-08
***
2020-08-23
Incroyable !!!
2020-07-28
bon produit
2020-01-29
PARFAIT
2019-11-11
BONNE BROSSE
2019-09-18
GOOD