CHOP SAW BLADE STL 14" X 3/32" X 1" FOR METAL STUD
669.031432
- UNSPSC
31191600
0669031432961 10
0669031432961 10
Delivery
In stock delivery from our warehouses.
Extra long life - for metal studs
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 11:41 AM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 11:41 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 14 in |
| Diameter (mm) | 355.5 mm |
| Thickness (in) | 3/32 in |
| Thickness (mm) | 2.5 mm |
| Arbor Hole (in) | 1 in |
| Arbor Hole (mm) | 25.4 mm |
| Rotations Per Minute | 4400 rpm |
| EAN | 4068362834448 |
Features
General purpose, extra long life
Benefits & Advantage
| Designed to cut metal studs used in construction |
| The mixture of abrasive grains provides long life and cool cutting to outlast other wheels used for the same application |
Applications
Metal studs, light ferrous metals, light structural steels, thin rebar, light gauge metal