CHOP SAW BLADE ALU OXIDE 12" X 3/32" X 1"
669.031232
- UNSPSC
31191600
0669031232961 1
0669031232961 1
Delivery
In stock delivery from our warehouses.
General purpose, fast cutting
CHOP SAW BLADE ALU OXIDE 12" X 3/32" X 1" — 669.031232
- CHOP SAW BLADE ALU OXIDE 12" X 3/32" X 1" — 669.031232
- CHOP SAW BLADE ALU OXIDE 14" X 3/32" X 1" — 669.031433
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON as of 5:31 AM.
2 pieces in stock at Mississauga, ON as of 5:31 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 12 in |
| Diameter (mm) | 305 mm |
| Thickness (in) | 3/32 in |
| Thickness (mm) | 2.5 mm |
| Arbor Hole (in) | 1 in |
| Arbor Hole (mm) | 25.4 mm |
| Rotations Per Minute | 5100 rpm |
| EAN | 4062856615827 |
Features
| Designed for a fast cut |
| Designed to avoid glazing on hard materials |
| Ideal for a wide variety of shapes and thicknesses |
Applications
Ferrous metals, light or heavy structural steels and solids
