LIMITED TIME ONLY: Get a FREE* Bluetooth Speaker with $1,000+ orders. (Code: SPEAKER26F).

2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8"

664.340001 - UNSPSC 27112838
9501019597990 25
2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8" 2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8"
2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8"

Delivery

In stock delivery from our warehouses.

The PREMIUM 2 in1 cut-off wheel is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, it is the ideal choice for cutting steel and stainless steel.

2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8" — 664.340001
  • 2 IN 1 CUTTING DISC DC S/SS 4 1/2" X .045" X 7/8" — 664.340000
  • 2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8" — 664.340001
  • 2 IN 1 CUTTING DISC DC S/SS 6" X .045" X 7/8" — 664.340002
  • 2 IN 1 CUTTING DISC DC S/SS 7" X .06" X 7/8" — 664.340461
  • 2 IN 1 CUTTING DISC FL S/SS 7" X .060" X 7/8" — 664.343000

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 0.045 in
Thickness (mm) 1.15 mm
Arbor Hole (in) Raised Hub - 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed
Max Rotations Per Minute 12250
EAN 9009010021006

Features

Perfect for cutting steel and stainless steel
Exceptional cutting ability
Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives)

Notices

Storage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting - increased risk of breakage
Ensure proper contact pressure
Always clamp cutting discs (straight design) with metal ring towards the machine

Customers Also Viewed

Is Often Bought With

You Might Also Like