2 IN 1 CUTTING DISC FL S/SS 7" X .060" X 7/8"
664.343000
- UNSPSC 27112838
9501019595990 25
9501019595990 25
Delivery
In stock delivery from our warehouses.
The PREMIUM 2 in1 cut-off wheel is the perfect tool for a wide range of cutting applications. With its powerful design and high chemical purity, it is the ideal choice for cutting steel and stainless steel.
2 IN 1 CUTTING DISC FL S/SS 7" X .060" X 7/8" — 664.343000
- 2 IN 1 CUTTING DISC DC S/SS 4 1/2" X .045" X 7/8" — 664.340000
- 2 IN 1 CUTTING DISC DC S/SS 5" X .045" X 7/8" — 664.340001
- 2 IN 1 CUTTING DISC DC S/SS 6" X .045" X 7/8" — 664.340002
- 2 IN 1 CUTTING DISC DC S/SS 7" X .06" X 7/8" — 664.340461
- 2 IN 1 CUTTING DISC FL S/SS 7" X .060" X 7/8" — 664.343000
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 7 in |
| Diameter (mm) | 178 mm |
| Thickness (in) | 1/16 in |
| Thickness (mm) | 1.57 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Flat |
| Max Rotations Per Minute | 8600 |
| EAN | 9009012019001 |
Features
| Perfect for cutting steel and stainless steel |
| Exceptional cutting ability |
| Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives) |
Notices
| Storage: dry, at 20°C ambient temperature |
| Work only with appropriate protective clothing |
| Always use an appropriate protective cover when performing cutting work |
| Only use undamaged discs |
| Do not jam/tilt the discs during cutting - increased risk of breakage |
| Ensure proper contact pressure |
| Always clamp cutting discs (straight design) with metal ring towards the machine |
