TURBOCUT CUT OFF WHEEL 12" x 1/8" x 20MM
669.057031
- UNSPSC 31191600
0669057031961 5
0669057031961 5
Delivery
In stock delivery from our warehouses.
TURBOCUT CUT OFF WHEEL 12" x 1/8" x 20MM — 669.057031
- TURBOCUT CUT OFF WHEEL 14" x 1/8" x 20MM — 669.031418
- TURBOCUT CUT OFF WHEEL 12" x 1/8" x 20MM — 669.057031
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 12 in |
| Diameter (mm) | 305 mm |
| Thickness (in) | 1/8 in |
| Thickness (mm) | 3.175 mm |
| Arbor Hole (in) | 3/4 in |
| Arbor Hole (mm) | 20 mm |
| Rotations Per Minute | 6400 rpm |
| EAN | 4068362819278 |
