RED EDGE CUTTING DISC 6 X .060 X 7/8 FLAT
669.831500
- UNSPSC 27112838
0669831500961 25
0669831500961 25
Delivery
In stock delivery from our warehouses.
Great value cutting disc, offering high performance and longevity for steel cutting applications.
RED EDGE CUTTING DISC 6 X .060 X 7/8 FLAT — 669.831500
- RED EDGE CUTTING DISC 4-1/2 X .060 X 7/8 FLAT — 669.831150
- RED EDGE CUTTING DISC 4-1/2 X .060 X 7/8 DEPRESSED — 669.831151
- RED EDGE CUTTING DISC 5 X .060 X 7/8 FLAT — 669.831250
- RED EDGE CUTTING DISC 5 X .060 X 7/8 DEPRESSED — 669.831251
- RED EDGE CUTTING DISC 6 X .060 X 7/8 FLAT — 669.831500
- RED EDGE CUTTING DISC 6 X .060 X 7/8 DEPRESSED — 669.831501
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 5:36 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 5:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 6 in |
| Diameter (mm) | 150 mm |
| Thickness (in) | 0.06 in |
| Thickness (mm) | 1.6 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Flat |
| Max Rotations Per Minute | 10200 |
| EAN | 4099618433863 |
Features
| Long lasting and sharp cutting edge that resists wear. |
| High A/O grain concentration allows for fast, aggressive cuts when used on steel |
| Durable Fiberglass construction allows for reduced wheel brakeage and an increased service life |
Applications
| Highly suitable for steel cutting applications – rebar, pipe, tube, sheet metal and steel plate. |
| Can also be effective in some stainless-steel cutting applications. |
Notices
| Storage: dry, at 20°C ambient temperature |
| Work only with appropriate protective clothing |
| Always use an appropriate protective cover when performing cutting work |
| Only use undamaged discs |
| Do not jam/tilt the discs during cutting - increased risk of breakage |
| Ensure proper contact pressure |
| Always clamp cutting discs (straight design) with metal ring towards the machine |
