2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8"

664.458003 - UNSPSC 27112838
9501019730990 25
2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8" 2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8"
2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8"

Delivery

No stock for delivery. -

A versatile and high quality cutting and light duty grinding disc. Two function in one disc; for use on steel and stainless steel

140.50 Promo Price : $140.50 $213.50
Units/package: 25
2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8" — 664.458003
  • 2 IN 1 CUT & GRIND DC S/SS 5" X 1/8" X 7/8" — 664.458002
  • 2 IN 1 CUT & GRIND DC S/SS 6" X 1/8" X 7/8" — 664.458003

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 6 in
Diameter (mm) 150 mm
Thickness (in) 1/8 in
Thickness (mm) 3.2 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depressed
Max Rotations Per Minute 10200
EAN 9009014588765

Features

A premium combination wheel, for light grinding and cutting.
Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives)

Notices

Storage: dry, at 20°C ambient temperature
Work only with appropriate protective clothing
Always use an appropriate protective cover when performing cutting work
Only use undamaged discs
Do not jam/tilt the discs during cutting - increased risk of breakage
Ensure proper contact pressure
Always clamp cutting discs (straight design) with metal ring towards the machine

Customers Also Viewed

Is Often Bought With

You Might Also Like