
50 pieces in stock at Vaughan, ON as of 4:06 AM. Directions. Call: (289) 474-5447
150 pieces in stock at Mississauga, ON as of 4:06 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Diameter (in) | 6 in |
| Diameter (mm) | 150 mm |
| Thickness (in) | 0.06 in |
| Thickness (mm) | 1.6 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Flat |
| Max Rotations Per Minute | 10200 |
| Up to 50% more cuts possible in comparison to comparable qualities, thanks to the unique new production process |
| Significantly cleaner and easier cutting thanks to the extremely rough side surfaces. As a result, no kick-back effect or disc jamming, even in extreme applications. |
| Almost no reworking required due to minimal burr formation |
| Considerable less strain on the user from vibrations, cutting noise and flying sparks. Up to 30% less cutting dust. |
| Very high safety margin exceeds the safety requirements of the applicable standards thanks to its highly tear proof special woven fabric and innovative product composition. |
| Free of iron, chlorine and sulfur: = 0.1% |