CERALINE DEPRESSED CUTTING DISC 4-1/2 X .045 X 7/8
664.831161
- UNSPSC 27112838
0664831161961 10
0664831161961 10
Delivery
In stock delivery from our warehouses.
Our best in class cutting disc, delivers fast, clean cuts and a great user experience.
CERALINE DEPRESSED CUTTING DISC 4-1/2 X .045 X 7/8 — 664.831161
- CERALINE FLAT CUTTING DISC 4-1/2 X .045 X 7/8 — 664.831153
- CERALINE DEPRESSED CUTTING DISC 4-1/2 X .045 X 7/8 — 664.831161
- CERALINE FLAT CUTTING DISC 5 X .045 X 7/8" — 664.831253
- CERALINE DEPRESSED CUTTING DISC 5 X .045 X 7/8" — 664.831261
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
20 pieces in stock at Vaughan, ON as of 6:40 PM. Directions. Call: (289) 474-5447
40 pieces in stock at Mississauga, ON as of 6:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 4-1/2 in |
| Diameter (mm) | 115 mm |
| Thickness (in) | 0.05 in |
| Thickness (mm) | 1.3 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depressed |
| Max Rotations Per Minute | 13300 |
Features
| Made from high-performance ceramic abrasive grain with optimum binding system for extremely long service life, maximum cutting performance and optimal cutting properties. |
| Maximum working comfort |
| Large safety buffer |
| Extremely low thermal load |
| Low contact pressure |
| Hardly any reworking necessary |
| Considerably less stress on the user |
| Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives) |
Applications
| Particularly suitable for steel and stainless steel |
| Optimum cutting properties, particularly in very hard and demanding workpieces as well as solid materials |
| Equally able to cut thick and thin materials such as pipes, solid materials, flat materials etc. |
Notices
| Store in a dry place at 20°C room temperature |
| Work only with appropriate protective clothing |
| Always use an appropriate protective cover when performing cutting work |
| Only use undamaged discs |
| Do not jam/tilt the discs during cutting - increased risk of breakage |
| Ensure proper contact pressure |
| Always clamp cutting discs (straight design) with metal ring towards the power tool |
