ZEBRA STEEL FLAT CUTTING DISC 6 X 0.060 X 7/8"
664.101501
- UNSPSC 27112838
0664101501060 25
0664101501060 25
Delivery
In stock delivery from our warehouses.
Very good cutting performance with a long service life
ZEBRA STEEL FLAT CUTTING DISC 6 X 0.060 X 7/8" — 664.101501
- ZEBRA STEEL FLAT CUTTING DISC 4-1/2 X .050 X 7/8 — 664.101153
- ZEBRA STEEL DEPRESSED DISC 4-1/2 X .050 X 7/8" — 664.101163
- ZEBRA STEEL FLAT CUTTING DISC 5 X .050 X 7/8" — 664.101253
- ZEBRA STEEL DEPRESSED DISC 5 X .050 X 7/8" — 664.101263
- ZEBRA STEEL FLAT CUTTING DISC 6 X 0.060 X 7/8" — 664.101501
- ZEBRA STEEL DC CUTTING DISC 6 X 0.060 X 7/8" — 664.101511
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
50 pieces in stock at Vaughan, ON as of 5:36 AM. Directions. Call: (289) 474-5447
125 pieces in stock at Mississauga, ON as of 5:36 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 6 in |
| Diameter (mm) | 150 mm |
| Thickness (in) | 0.06 in |
| Thickness (mm) | 1.6 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Flat |
| Max Rotations Per Minute | 10200 |
| EAN | 4024835978446 |
Features
| High-performance standard disc with excellent performance values |
| Synthetic resin-bonded, fibrous material-reinforced standard cutting disc |
| For free hand cutting with electric or pneumatic angle grinders |
| High break resistance |
| almost burr- and chatter-free cuts (very clean and cool cutting surfaces) |
| Very easy to use and ensures user- and machine-friendly working |
| • Complies with the most demanding safety requirements of European Standard EN 12413, ANSI B7.1 & OSA (the Organization for the Safety of Abrasives) |
Applications
| General structural steels, high-strength structural steels, constructional steels, tool steels, hardened steels. |
| Cutting solid materials, pipes, profiles, and metal sheets |
Notices
| Storage: dry, at 20°C ambient temperature |
| Work only with appropriate protective clothing |
| Always use an appropriate protective cover when performing cutting work |
| Only use undamaged discs |
| Do not jam/tilt the discs during cutting - increased risk of breakage! |
| Ensure proper contact pressure |
| Always clamp cutting discs (straight design) with metal ring towards the machine |
