EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

BSL metal diamond cutting disc - D125mm

668.440125
0668440125961 1
German Engineered
BSL metal diamond cutting disc - D125mm BSL metal diamond cutting disc - D125mm
BSL metal diamond cutting disc - D125mm
New

Delivery

In stock delivery from our warehouses.

Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 0.05 in
Thickness (mm) 1.3 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Number of Segments 10 pcs
Max Rotations Per Minute 12250 rpm
EAN 4065233076921

Features

Extremely long service life
30 to 50 times longer service life than bonded discs
No reduction in external diameter
Constant cutting performance and depth over the entire service life
Additional laser slots reduce noise and vibration

Benefits & Advantage

Environmentally friendlier and safer
100% recyclable
Extremely break-proof
Fewer sparks
No additional dust and odour pollution
No expiry date
Insensitive to temperature changes and moisture

Applications

Particularly suitable for all steel materials, cast iron and plastics and very well for stainless steel.
Well suited for non-ferrous metals such as aluminium
Also cuts wood, soft stone, ceramic tiles and other mineral materials, but caution: not suitable for continuous use, otherwise cutting performance and service life are reduced

Notices

Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
If ease of cutting decreases, the service life is reached. Re-sharpening is not possible.
Separate larger cross-sections of workpiece into several sections (oscillating cut)
Work without pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
Although the tool is safe, always wear safety goggles and protective clothing while working.
Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
The direction arrow on the disc must match the machine's direction of rotation
Must not be used for lateral grinding
Use the appropriate protective cover
Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury

Customers Also Viewed

Is Often Bought With

You Might Also Like