Diam. Cut Disc Essential 14''X1'' (350X25.4MM)

666.771351 - UNSPSC 31191602
0666771351960 1
Diam. Cut Disc Essential 14''X1'' (350X25.4MM) Diam. Cut Disc Essential 14''X1'' (350X25.4MM)
Diam. Cut Disc Essential 14''X1'' (350X25.4MM)

Delivery

In stock delivery from our warehouses.

Yellow label for construction sites. Can be used with hand-held saws, floor saws, stationary saw or bench saws

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:25 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 14 in
Arbor Hole 25.4 mm
Segment Height 10 mm
Segment Thickness 3.2 mm
Number of Segments 24
Segment Connection Laser
Max RPM 5400
EAN 4048539444991

Features

Developed for use on construction sites
Fan segments for better dissipation of heat and removal of dust compared to conventional segments

Applications

Concrete, reinforced concrete, concrete bricks, concrete pipes, interlocking paving stones, clinker bricks, clay bricks

Customers Also Viewed

Is Often Bought With

You Might Also Like