EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

Diamond Milling Disc 5"x7/8" (125x22.23mm)

552.6960128 - UNSPSC 31191602
5526960128961 1
Diamond Milling Disc 5"x7/8" (125x22.23mm) Diamond Milling Disc 5"x7/8" (125x22.23mm)
Diamond Milling Disc 5"x7/8" (125x22.23mm)

Specialized cutting disc for removing old mortar from joints during renovation work and for milling slots for tile and floor layers, façade renovators, electrical installers, plumbers and similar trades.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Business customers only

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 22.23 mm
Segment Height 9 mm
Segment Thickness 8 mm
Number of Segments 10
Segment Connection Laser
Max RPM 12200
Tool For Angle Grinders
EAN 4050382284341

Features

Extra wide segments remove a large amount of material in a single pass.
Over 20% higher segments extend the life of the disc in comparison to conventional diamond milling discs
Welded carbide segments protect the main blade against undercut and thus effectively prevent premature breakage of the segments

Benefits & Advantage

Efficient
Extended service life
Optimized stability

Applications

Concrete, mortar, plaster and brick

Is Often Bought With

You Might Also Like