EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1"

552.414125 - UNSPSC 31191602
5526414125961 1
MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1" MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1"
MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1"

Delivery

No stock for delivery. -

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1" — 552.414125
  • MASONRY DELUXE CUT DIAMOND BLADE 12" x .110 x 1" — 552.412110
  • MASONRY DELUXE CUT DIAMOND BLADE 14" x .125 x 1" — 552.414125

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Size 14 in x 0.125 in x 1 in
Diamond Depth 0.440 in (11 mm)
Segment Height 0.540 in (14 mm)
EAN 4068362575204

Features

Product Category: Good

Applications

For use on high speed, masonry and low HP walk behind saws
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like