EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

MASONRY STAR DIAMOND BLADE 14" x .125 x 1"

552.514125 - UNSPSC 31191602
5526514125961 1
MASONRY STAR DIAMOND BLADE 14" x .125 x 1" MASONRY STAR DIAMOND BLADE 14" x .125 x 1"
MASONRY STAR DIAMOND BLADE 14" x .125 x 1"

Delivery

In stock delivery from our warehouses.

Wurth diamond blades are designed to be used with power cut saws for making cuts in a variety of masonry materials. The high-quality steel core is expertly tensioned for true cuts and added durability.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

1 pieces in stock at Vaughan, ON as of 4:54 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:54 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Size 14 in x 0.125 in x 1 in
Diamond Depth 0.375 in (10 mm)
Segment Height 0.475 in (12 mm)
EAN 4068362639289

Features

Product Category: BETTER

Applications

For use on high speed, masonry and low HP walk behind saws
Masonry

Customers Also Viewed

Is Often Bought With

You Might Also Like