ZEBRA SPD GRND WHL STL/SS 6 X 1/4 X 7/8

664.191507 - UNSPSC 23131503
0664191507961 10
ZEBRA SPD GRND WHL STL/SS  6 X 1/4 X 7/8 ZEBRA SPD GRND WHL STL/SS  6 X 1/4 X 7/8
ZEBRA SPD GRND WHL STL/SS  6 X 1/4 X 7/8

Delivery

In stock delivery from our warehouses.

A rough grinding disc for extremely high removal power

ZEBRA SPD GRND WHL STL/SS 6 X 1/4 X 7/8 — 664.191507
  • ZEBRA SPD GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 664.191157
  • ZEBRA SPD GRND WHL STL/SS 5 X 1/4 X 7/8 — 664.191257
  • ZEBRA SPD GRND WHL STL/SS 6 X 1/4 X 7/8 — 664.191507

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 6 in
Diameter (mm) 150 mm
Thickness (in) 0.275 in
Thickness (mm) 7.0 mm
Arbor Hole (in) 7/8 in 22.23 mm
EAN 4099618516887

Features

Resin-bonded, fibre-reinforced high-performance rough grinding discs
For free-hand grinding with electric or compressed air angle grinders
Extremely resistant to fractures
Minimal weight and unbalance tolerances
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (7 0.1%)

Applications

Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
Grinding Surface & Edges
Dressing & Smoothing
Deburring and welding seam machining

Notices

Store in a dry place, at 20°C room temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert
Complies with the most demanding safety requirements of European Standard EN 12413 and the OSA (the Organization for the Safety of Abrasives

Customers Also Viewed

Is Often Bought With

You Might Also Like