CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8"

664.34401850 - UNSPSC 31191600
S123471502
CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8" CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8"
CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8"

Delivery

No stock for delivery. -

Combining a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the fastest solution for machining steel and stainless steel in demanding applications.

CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8" — 664.34401850
  • CERABOND X TYPE 27 GRINDING DISC 6"X9/32"X7/8" — 664.33401847
  • CERABOND X TYPE 27 PIPELINE DISC 7" X 5/32" X 7/8" — 664.33401849
  • CERABOND X TYPE 27 PIPELINE DISC 9" X 5/32" X 7/8" — 664.33401852
  • CERABOND X TYPE 27 PIPELINE DISC 6" X 5/32" X 7/8" — 664.34401843
  • CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8" — 664.34401850
  • CERABOND X TYPE 27 GRINDING DISC 9"X9/32"X7/8" — 664.43487127

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 7 in
Diameter (mm) 178 mm
Thickness (in) 9/32 in
Thickness (mm) 7.0 mm
Arbor Hole (in) 7/8 in
Arbor Hole (mm) 22.23 mm
Design Depresed Center

Features

Fastest grinding thanks to the structure of the ceramic grain
Consistent abrasiveness thanks to the combination of the new bond system and ceramic grain
Maximum lifetime and therefore fewer wheel changes for the operator

Applications

Ideal for grinding hard steel and stainless steel surfaces, for example edge grinding, surface grinding or removing welding seams
Dressing & Smoothing
Deburring and welding seam machining

Notices

Store in a dry place, at 20°C room temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert

Customers Also Viewed

Is Often Bought With

You Might Also Like