CERABOND X TYPE 27 PIPELINE DISC 6" X 5/32" X 7/8"
664.34401843
- UNSPSC 23131503
S123472200
S123472200
Delivery
0 Review(s)
Combining a revolutionary bond system and a special ceramic abrasive grain, CERABOND X achieves incredibly long-lasting aggressiveness, making it the fastest solution for machining steel and stainless steel in demanding applications.
Units/package: 5
CERABOND X TYPE 27 PIPELINE DISC 6" X 5/32" X 7/8" — 664.34401843
- CERABOND X TYPE 27 GRINDING DISC 6"X9/32"X7/8" — 664.33401847
- CERABOND X TYPE 27 PIPELINE DISC 7" X 5/32" X 7/8" — 664.33401849
- CERABOND X TYPE 27 PIPELINE DISC 9" X 5/32" X 7/8" — 664.33401852
- CERABOND X TYPE 27 PIPELINE DISC 6" X 5/32" X 7/8" — 664.34401843
- CERABOND X TYPE 27 GRINDING DISC 7"X9/32"X7/8" — 664.34401850
- CERABOND X TYPE 27 GRINDING DISC 9"X9/32"X7/8" — 664.43487127
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 6 in |
| Diameter (mm) | 150 mm |
| Thickness (in) | 5/32 in |
| Thickness (mm) | 4.0 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depresed Center |
Features
| Fastest grinding thanks to the structure of the ceramic grain |
| Consistent abrasiveness thanks to the combination of the new bond system and ceramic grain |
| Maximum lifetime and therefore fewer wheel changes for the operator |
Applications
| Ideal for grinding hard steel and stainless steel surfaces, for example edge grinding, surface grinding or removing welding seams |
| Dressing & Smoothing |
| Deburring and welding seam machining |
Notices
| Store in a dry place, at 20°C room temperature |
| Work only with appropriate protective clothing |
| Only use undamaged discs |
| Ensure proper contact pressure |
| For further information, please refer to the package insert |
Review(s)
Product not yet rated.
