CERALINE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8
664.881157
- UNSPSC 27112838
0664881157961 10
0664881157961 10
Delivery
In stock delivery from our warehouses.
CERALINE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 664.881157
- CERALINE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 664.881157
- CERALINE GRND WHL STL/SS 5 X 1/4 X 7/8 — 664.881257
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 4 1/2 in |
| Diameter (mm) | 115 mm |
| Thickness (in) | 0.275 in |
| Thickness (mm) | 7.0 mm |
| Arbor Hole (in) | 7/8 in |
| Arbor Hole (mm) | 22.23 mm |
| Design | Depresed Center |
| Max RPM | 13,300 |
| EAN | 4099618362132 |
