RED EDGE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8
669.861157
- UNSPSC 31191506
0669861157961 25
0669861157961 25
Delivery
In stock delivery from our warehouses.
General purpose grinding wheel with re-inforced construction
RED EDGE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 669.861157
- RED EDGE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 669.861157
- RED EDGE GRND WHL STL/SS 5 X 1/4 X 7/8 — 669.861257
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (in) | 4 1/2 in |
| Diameter (mm) | 115 mm |
| Thickness (in) | 0.275 in |
| Thickness (mm) | 7.0 mm |
| Arbor Hole (in) | 7/8 in 22.23 mm |
| EAN | 4099618905766 |
Features
| High concentration of aluminum oxide grain delivering increased service life and faster cuts. Ideal for low angle and vertical grinding |
| Three sheets of fiberglass for increased durability and safety |
| Low susceptibility to breakage |
| Low contact pressure |
| Smooth running |
Applications
| Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels |
| Grinding Surface & Edges |
| Dressing & Smoothing |
| Deburring and welding seam machining |
Notices
| Store in a dry place, at 20°C room temperature |
| Work only with appropriate protective clothing |
| Only use undamaged discs |
| Ensure proper contact pressure |
| For further information, please refer to the package insert |
