FREE GIFT 🎯 Score a free dartboard when you spend $699 or more! Use code: DARTMAY26.

RED EDGE GRND WHL STL/SS 5 X 1/4 X 7/8

669.861257 - UNSPSC 31191506
0669861257961 25
RED EDGE GRND WHL STL/SS  5 X 1/4 X 7/8 RED EDGE GRND WHL STL/SS  5 X 1/4 X 7/8
RED EDGE GRND WHL STL/SS  5 X 1/4 X 7/8

Delivery

In stock delivery from our warehouses.
0 Review(s)

General purpose grinding wheel with re-inforced construction

RED EDGE GRND WHL STL/SS 5 X 1/4 X 7/8 — 669.861257
  • RED EDGE GRND WHL STL/SS 4-1/2 X 1/4 X 7/8 — 669.861157
  • RED EDGE GRND WHL STL/SS 5 X 1/4 X 7/8 — 669.861257

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (in) 5 in
Diameter (mm) 125 mm
Thickness (in) 0.275 in
Thickness (mm) 7.0 mm
Arbor Hole (in) 7/8 in 22.23 mm
EAN 4099618905797

Features

High concentration of aluminum oxide grain delivering increased service life and faster cuts. Ideal for low angle and vertical grinding
Three sheets of fiberglass for increased durability and safety
Low susceptibility to breakage
Low contact pressure
Smooth running

Applications

Especially suitable for machining general structural steels, high-strength structural steels, construction steels, tool steels and hardened steels
Grinding Surface & Edges
Dressing & Smoothing
Deburring and welding seam machining

Notices

Store in a dry place, at 20°C room temperature
Work only with appropriate protective clothing
Only use undamaged discs
Ensure proper contact pressure
For further information, please refer to the package insert

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.