Diam. Cup Whl Hard Stone 5x7/8" (125x22.23mm)
666.501125
- UNSPSC 31191602
0666501125961 1
0666501125961 1
Delivery
In stock delivery from our warehouses.
For faster and more efficient work, this versatile diamond cup wheel has an extremely high removal rate and good surface finish
Diam. Cup Whl Hard Stone 5x7/8" (125x22.23mm) — 666.501125
- Diam. Cup Whl Hard Stone 5x7/8" (125x22.23mm) — 666.501125
- Diam. Cup Whl Hard Stone 7x7/8" (180x22.23mm) — 666.501180
- Diam. Cup Whl Versatility 5x7/8" (125x22.23mm) — 666.521125
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 3:37 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | 125 mm |
| Arbor Hole | 22.23 mm |
| Segment Height | 5.5 mm |
| Useable Sanding Surface | 2300mm² |
| Max RPM | 12250 |
| Application | Concrete and stone |
| Colour | Black |
| Type | Hard Material |
| EAN | 4052712106354 |
Features
| Optimal dust removal |
| Long service life |
