THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

FLAP WHEEL A/O 1-1/2'' X 1/2'' X 1/4'' 120G

672.034071 - UNSPSC 31191600
0672034071961 10
FLAP WHEEL A/O 1-1/2'' X 1/2'' X 1/4'' 120G FLAP WHEEL A/O 1-1/2'' X 1/2'' X 1/4'' 120G
FLAP WHEEL A/O 1-1/2'' X 1/2'' X 1/4'' 120G

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Outer Diameter 1-1/2 in
Overall Thickness 1/2 in
Grit 120
Max Rotations Per Minute 30000 rpm
Shaft Size 1/4 in
EAN 4056807570075

Benefits & Advantage

Excellent for applications requiring high stock removal and aggressive blending, finishing and cleaning
Leaves straight line finish
Provides maximum stability and smaller contact areas of work surface
Mandrel runs through wheel reducing chatter and operator fatigue
Aluminum oxide abrasive with phenolic resin

Applications

Deburr edges
Blend, finish and clean inside and outside diameters of ferrous and non-ferrous metals

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.