FLAP WHEEL A/O 1-1/2'' X 1/2'' X 1/4'' 80G
672.034078
- UNSPSC 31191600
0672034078961 10
0672034078961 10
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Outer Diameter | 1-1/2 in |
| Overall Thickness | 1/2 in |
| Grit | 80 |
| Max Rotations Per Minute | 30000 rpm |
| Shaft Size | 1/4 in |
| EAN | 4056807570068 |
Benefits & Advantage
| Excellent for applications requiring high stock removal and aggressive blending, finishing and cleaning |
| Leaves straight line finish |
| Provides maximum stability and smaller contact areas of work surface |
| Mandrel runs through wheel reducing chatter and operator fatigue |
| Aluminum oxide abrasive with phenolic resin |
Applications
| Deburr edges |
| Blend, finish and clean inside and outside diameters of ferrous and non-ferrous metals |
