FLAP WHEEL A/O 2'' X 1'' X 1/4'' 60G
672.035096
- UNSPSC 31191600
0672035096961 5
0672035096961 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
15 pieces in stock at Vaughan, ON as of 7:13 PM. Directions. Call: (289) 474-5447
5 pieces in stock at Mississauga, ON as of 7:13 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Outer Diameter | 2 in |
| Overall Thickness | 1 in |
| Grit | 60 |
| Max Rotations Per Minute | 15000 rpm |
| Shaft Size | 1/4 in |
| EAN | 4056807570174 |
Benefits & Advantage
| Excellent for applications requiring high stock removal and aggressive blending, finishing and cleaning |
| Leaves straight line finish |
| Provides maximum stability and smaller contact areas of work surface |
| Mandrel runs through wheel reducing chatter and operator fatigue |
| Aluminum oxide abrasive with phenolic resin |
Applications
| Deburr edges |
| Blend, finish and clean inside and outside diameters of ferrous and non-ferrous metals |
