FLAP WHEEL A/O 40X20X6MM 80G

672.010428 - UNSPSC 31191600
0672010428961 5
FLAP WHEEL A/O 40X20X6MM 80G FLAP WHEEL A/O 40X20X6MM 80G
FLAP WHEEL A/O 40X20X6MM 80G

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Outer Diameter 40 mm
Overall Thickness 20 mm
Grit 80
Max Rotations Per Minute 14000 rpm
Shaft Size 6 mm
EAN 4046777925838

Benefits & Advantage

Excellent for applications requiring high stock removal and aggressive blending, finishing and cleaning
Leaves straight line finish
Provides maximum stability and smaller contact areas of work surface
Mandrel runs through wheel reducing chatter and operator fatigue
Aluminum oxide abrasive with phenolic resin

Applications

Deburr edges
Blend, finish and clean inside and outside diameters of ferrous and non-ferrous metals

Customers Also Viewed

Is Often Bought With

You Might Also Like