FLAP WHEEL A/O 60X30X6MM 60G
672.010636
- UNSPSC 31191600
0672010636961 5
0672010636961 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Outer Diameter | 60 mm |
| Overall Thickness | 30 mm |
| Grit | 60 |
| Max Rotations Per Minute | 4000 rpm |
| Shaft Size | 6 mm |
| EAN | 4046777926118 |
Benefits & Advantage
| Excellent for applications requiring high stock removal and aggressive blending, finishing and cleaning |
| Leaves straight line finish |
| Provides maximum stability and smaller contact areas of work surface |
| Mandrel runs through wheel reducing chatter and operator fatigue |
| Aluminum oxide abrasive with phenolic resin |
Applications
| Deburr edges |
| Blend, finish and clean inside and outside diameters of ferrous and non-ferrous metals |
