ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G

579.445049 - UNSPSC 31191506
0579445049961 5
ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G
ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G
New

Delivery

In stock delivery from our warehouses.

ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G — 579.445049
  • ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G — 579.445049
  • ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 60G — 579.445069
  • ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 80G — 579.445089
  • ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 120G — 579.445129
  • ALUMINUM FLAP DISC T29 5 X 7/8" 40G — 579.450049
  • ALUMINUM FLAP DISC T29 5 X 7/8" 60G — 579.450069
  • ALUMINUM FLAP DISC T29 5 X 7/8" 80G — 579.450089
  • ALUMINUM FLAP DISC T29 5X 7/8" 120G — 579.450129
  • ALUMINUM FLAP DISC 27P 3 X R 40G — 579.530049
  • ALUMINUM FLAP DISC 27P 3 X R 60G — 579.530069
  • ALUMINUM FLAP DISC 27P 3 X R 80G — 579.530089
  • ALUMINUM FLAP DISC 27P 3 X R 120G — 579.530129

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 4-1/2 In (115mm)
Arbor 7/8 In (22.23mm)
Type T29
Grain G40
Quantity 5
EAN 4068362657139

Features

Designed specifically for soft metals and aluminum (Non-ferrous metals)
Lower pressure requirement reduces operator fatigue
Clog free working with very little heat generation
Made with Abrenet Max (Mirka Material)

Applications

Aluminum, Magnesium, Copper, Zinc, Lead, Composite, Carbon Fiber, Plastic, Rubber
Metal Fabrication, Finishing & MRO; Automotive & Cargo maintenance; Construction; Food & Beverage; Technology

Customers Also Viewed

Is Often Bought With

You Might Also Like