ALUMINUM FLAP DISC T29 5 X 7/8" 80G
579.450089
- UNSPSC 31191506
0579450089961 5
0579450089961 5
New
Delivery
In stock delivery from our warehouses.
0 Review(s)
ALUMINUM FLAP DISC T29 5 X 7/8" 80G — 579.450089
- ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 40G — 579.445049
- ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 60G — 579.445069
- ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 80G — 579.445089
- ALUMINUM FLAP DISC T29 4-1/2 X 7/8" 120G — 579.445129
- ALUMINUM FLAP DISC T29 5 X 7/8" 40G — 579.450049
- ALUMINUM FLAP DISC T29 5 X 7/8" 60G — 579.450069
- ALUMINUM FLAP DISC T29 5 X 7/8" 80G — 579.450089
- ALUMINUM FLAP DISC T29 5X 7/8" 120G — 579.450129
- ALUMINUM FLAP DISC 27P 3 X R 40G — 579.530049
- ALUMINUM FLAP DISC 27P 3 X R 60G — 579.530069
- ALUMINUM FLAP DISC 27P 3 X R 80G — 579.530089
- ALUMINUM FLAP DISC 27P 3 X R 120G — 579.530129
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 5 In (125mm) |
| Arbor | 7/8 In (22.23mm) |
| Type | T29 |
| Grain | G80 |
| Quantity | 5 |
| EAN | 4068362657191 |
Features
| Designed specifically for soft metals and aluminum (Non-ferrous metals) |
| Lower pressure requirement reduces operator fatigue |
| Clog free working with very little heat generation |
| Made with Abrenet Max (Mirka Material) |
Applications
| Aluminum, Magnesium, Copper, Zinc, Lead, Composite, Carbon Fiber, Plastic, Rubber |
| Metal Fabrication, Finishing & MRO; Automotive & Cargo maintenance; Construction; Food & Beverage; Technology |
Customers Also Viewed
Review(s)
Product not yet rated.
