CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5"

578.510521 - UNSPSC 31191500
0578510521961 10
CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5" CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5"
CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5"
New

Delivery

In stock delivery from our warehouses.

149.90 Promo Price : $149.90 $242.90
Units/package: 10
CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5" — 578.510521
  • CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5" — 578.510521
  • CERALINE LONGLIFE & SPEED FLAP DISC G40 125MM (5") — 578.510524
  • CERALINE LONGLIFE & SPEED FLAP DISC G60 125MM (5") — 578.510526
  • CERALINE LONGLIFE & SPEED FLAP DISC G80 125MM (5") — 578.510528

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (mm) 125 mm
Diameter (in) 5"
Grit 120
Arbor Hole 7/8” (22.23mm)
Max. rotation speed 12250 rpm
Max. recommended rotation speed 7500 rpm
Material of abrasive medium Ceramic grain
EAN 4056807786155

Features

Long service life and low contact pressure
Extremely high and fast material removal rate with cool grinding

Applications

For grinding of edges, deburring, plastering, smoothing and processing weld seams
Stainless steel, rust, acid and heat-resistant steels (high-alloyed), steel and aluminum
Freehand grinding with electric and pneumatic angle grinders

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like