CERALINE LONGLIFE & SPEED FLAP DISC G40 125MM (5")
578.510524
- UNSPSC 31191500
0578510524961 10
0578510524961 10
New
Delivery
In stock delivery from our warehouses.
Promo Price : $149.90
$242.90
Units/package: 10
Units/package: 10
CERALINE LONGLIFE & SPEED FLAP DISC G40 125MM (5") — 578.510524
- CERALINE LONGLIFE & SPEED FLAP DISC G120 125MM (5" — 578.510521
- CERALINE LONGLIFE & SPEED FLAP DISC G40 125MM (5") — 578.510524
- CERALINE LONGLIFE & SPEED FLAP DISC G60 125MM (5") — 578.510526
- CERALINE LONGLIFE & SPEED FLAP DISC G80 125MM (5") — 578.510528
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (mm) | 125 mm |
| Diameter (in) | 5" |
| Grit | 40 |
| Arbor Hole | 7/8” (22.23mm) |
| Max. rotation speed | 12250 rpm |
| Max. recommended rotation speed | 7500 rpm |
| Material of abrasive medium | Ceramic grain |
| EAN | 4056807786124 |
Features
| Long service life and low contact pressure |
| Extremely high and fast material removal rate with cool grinding |
Applications
| For grinding of edges, deburring, plastering, smoothing and processing weld seams |
| Stainless steel, rust, acid and heat-resistant steels (high-alloyed), steel and aluminum |
| Freehand grinding with electric and pneumatic angle grinders |
Documents & Videos
