CERALINE Longlife See Thru flap disc G60 125MM
578.810326
- UNSPSC 31191500
0578810326961 10
0578810326961 10
New
Delivery
In stock delivery from our warehouses.
CERALINE Longlife See Thru flap disc G60 125MM — 578.810326
- CERALINE Longlife See Thru flap disc G40 125MM — 578.810324
- CERALINE Longlife See Thru flap disc G60 125MM — 578.810326
- CERALINE Longlife See Thru flap disc G80 125MM — 578.810328
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter (mm) | 125 mm |
| Diameter (in) | 5" |
| Grit | 60 |
| Arbor Hole | 7/8” (22.23mm) |
| Max. rotation speed | 9650 rpm |
| Max. recommended rotation speed | 7500 rpm |
| Material of abrasive medium | Ceramic grain |
| EAN | 4056807786179 |
Features
| See-through segmentation allows for a clear view of the workpiece to be machined |
| High performance sanding grain and active grinding layer |
Documents & Videos
