
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter (mm) | 125 mm |
| Bore Diameter | 22.23 mm |
| Colour | Brown |
| Max. rotation speed | 12250 1/min |
| Min Rec. Rotation speed | 4600 1/min |
| Max Rec. Rotation speed | 5300 1/min |
| Design | Coarse |
| EAN | 4099618448966 |