LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM

585.710321 - UNSPSC 31191506
0585710321961 10
CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM
CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM
New

Delivery

In stock delivery from our warehouses.

99.90 Promo Price : $99.90 $205.10
Units/package: 10
CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM — 585.710321
  • CERALINE NON WOVEN FLAP DISCS 5" (125MM) COARSE — 585.710320
  • CERALINE NON WOVEN FLAP DISCS 5" (125MM) MEDIUM — 585.710321
  • CERALINE NON WOVEN FLAP DISCS 5" (125MM) FINE — 585.710322

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (mm) 125 mm
Bore Diameter 22.23 mm
Colour Red Brown
Max. rotation speed 12250 1/min
Min Rec. Rotation speed 4600 1/min
Max Rec. Rotation speed 5300 1/min
Design Medium
EAN 4099618448935

Customers Also Viewed

Is Often Bought With

You Might Also Like