LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

CERAMIC PLUS T29 FLAP DISC 5'' 80G

578.950080 - UNSPSC 31191506
0578950080961 5
Made in Canada
CERAMIC PLUS T29 FLAP DISC 5'' 80G CERAMIC PLUS T29 FLAP DISC 5'' 80G
CERAMIC PLUS T29 FLAP DISC 5'' 80G

Delivery

In stock delivery from our warehouses.

Innovative grain technology that results in sharper grain edges and higher stock removal on high alloyed steels and stainless steel.

CERAMIC PLUS T29 FLAP DISC 5'' 80G — 578.950080
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 40G — 578.941240
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 60G — 578.941260
  • CERAMIC PLUS T29 FLAP DISC 4-1/2'' 80G — 578.941280
  • CERAMIC PLUS T29 FLAP DISC 5'' 40G — 578.950040
  • CERAMIC PLUS T29 FLAP DISC 5'' 60G — 578.950060
  • CERAMIC PLUS T29 FLAP DISC 5'' 80G — 578.950080

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

15 pieces in stock at Vaughan, ON as of 6:37 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 6:37 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Arbor Hole 7/8 in
Grit 80
Max RPM 12200
Design Type 29
EAN 4068362221439

Features

Aggressive self-sharpening grain
Microcrystals that produce sharper grain edges

Benefits & Advantage

Long service life
High removal rate
Low contact pressure required
Cool grinding

Applications

Stainless steel
Steel
Aluminum
Rust resistant, acid resistant and heat resistant high alloyed steels

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like