TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 40G
579.545047
- UNSPSC 31191506
0579545047961 5
0579545047961 5
New
Delivery
In stock delivery from our warehouses.
TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 40G — 579.545047
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 36G — 579.545037
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 40G — 579.545047
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 60G — 579.545067
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 80G — 579.545087
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 120G — 579.545127
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G — 579.550037
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 40G — 579.550047
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 60G — 579.550067
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 80G — 579.550087
- TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 120G — 579.550127
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 4-1/2" (115MM) |
| Arbor Hole | 5/8"-11 |
| Max. rotation speed | 13300 rpm |
| Design | Type 27 |
| EAN | 4068362415913 |
Features
| Extended Disc Life: The plastic trimmable backing allows for the outer diameter of the disc to be trimmed, extending its life by up to 100% compared to standard flap discs. |
| Trimmable flap discs require less frequent changes, saving time and reducing costs associated with disc replacement. |
| The ability to trim the disc allows for access to hard-to-reach areas and grinding on-edges without the need to change tools, enhancing flexibility and efficiency. |
| SAFE LOC - Quick and easy disc mounting and dismounting & provides additional protection against over torquing and disc binding |
Applications
Carbon Steel, Stainless steel, Titanium, High speed and tool steels, Alloyed Steels, Sheet metal
Aluminum & Non-Ferrous metals
Notices
| Always operate disc with suitable PPE |
| Ideally suited for variable speed angle grinders |
| Do Not use the Saf-Loc without the grinder backing flange - see mounting instructions for details. |
