TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G

579.550037 - UNSPSC 31191506
0579550037961 5
TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G
TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G — 579.550037
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 36G — 579.545037
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 40G — 579.545047
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 60G — 579.545067
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 80G — 579.545087
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 4-1/2" 120G — 579.545127
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 36G — 579.550037
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 40G — 579.550047
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 60G — 579.550067
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 80G — 579.550087
  • TRIMTECH CERAMIC TRIMMABLE FLAP DISC 5" 120G — 579.550127

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 5" (125MM)
Arbor Hole 5/8"-11
Max. rotation speed 12200 rpm
Design Type 27
EAN 4068362415951

Features

Extended Disc Life: The plastic trimmable backing allows for the outer diameter of the disc to be trimmed, extending its life by up to 100% compared to standard flap discs.
Trimmable flap discs require less frequent changes, saving time and reducing costs associated with disc replacement.
The ability to trim the disc allows for access to hard-to-reach areas and grinding on-edges without the need to change tools, enhancing flexibility and efficiency.
SAFE LOC - Quick and easy disc mounting and dismounting & provides additional protection against over torquing and disc binding

Applications

Carbon Steel, Stainless steel, Titanium, High speed and tool steels, Alloyed Steels, Sheet metal Aluminum & Non-Ferrous metals

Notices

Always operate disc with suitable PPE
Ideally suited for variable speed angle grinders
Do Not use the Saf-Loc without the grinder backing flange - see mounting instructions for details.

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.