
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor | 5/8 - 11 |
| Grit | 120 |
| Max Rotations Per Minute | 13300 |
| Design | Type 29 |
| EAN | 4068362270901 |
| One step ‘spin on’ 5/8-11 threaded hub |
| Ergonomic grip area for fast and easy finger alignment and mounting |
| Positive drive – no slip |
| Over-torque protection |
| Self-tightening thread |
| Durable high-strength plastic backing |
| Cool cutting Zirconia grain |
| Super-fast mounting and demounting |
| Eliminate costly change over time |
| Plastic backing absorbs vibration and increases removal rate performance |
| 5/8-11 hub fits all standard grinders |
| High stock removal |
| Long life |
| Even grinding pattern |
| Steel, Stainless Steel, Non-ferrous, Vehicle body construction, Wood etc. |
| Grinding and finishing welds |
| Removal of welded seams |
| Edge grinding |
| Rust removal and heavy cleaning |
| Surface finishing |