
30 pieces in stock at Vaughan, ON as of 6:39 PM. Directions. Call: (289) 474-5447
10 pieces in stock at Mississauga, ON as of 6:39 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Diameter | 4-1/2 in |
| Arbor | 5/8 - 11 |
| Grit | 60 |
| Max Rotations Per Minute | 13300 |
| Design | Type 29 |
| EAN | 4068362270932 |
| One step ‘spin on’ 5/8-11 threaded hub |
| Ergonomic grip area for fast and easy finger alignment and mounting |
| Positive drive – no slip |
| Over-torque protection |
| Self-tightening thread |
| Durable high-strength plastic backing |
| Cool cutting Zirconia grain |
| Super-fast mounting and demounting |
| Eliminate costly change over time |
| Plastic backing absorbs vibration and increases removal rate performance |
| 5/8-11 hub fits all standard grinders |
| High stock removal |
| Long life |
| Even grinding pattern |
| Steel, Stainless Steel, Non-ferrous, Vehicle body construction, Wood etc. |
| Grinding and finishing welds |
| Removal of welded seams |
| Edge grinding |
| Rust removal and heavy cleaning |
| Surface finishing |