LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G

579.432528 - UNSPSC 31191506
0579432528961 5
Made in Canada
EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G
EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G

Delivery

In stock delivery from our warehouses.

Reduce waste and increase productivity with the EZ Spin Quick Change System.

EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G — 579.432528
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 4-1/2''x5/8-11 120G — 579.432511
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 4-1/2''x5/8-11 36G — 579.432513
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 4-1/2''x5/8-11 40G — 579.432514
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 4-1/2''x5/8-11 60G — 579.432516
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 4-1/2''x5/8-11 80G — 579.432518
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 120G — 579.432521
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 36G — 579.432523
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 40G — 579.432524
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 60G — 579.432526
  • EZ-SPIN FLAP DISC TYPE 29 ZIRC 5''x5/8-11 80G — 579.432528

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 6:38 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 6:38 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 5 in
Arbor 5/8 - 11
Grit 80
Max Rotations Per Minute 12200
Design Type 29
EAN 4068362270994

Features

One step ‘spin on’ 5/8-11 threaded hub
Ergonomic grip area for fast and easy finger alignment and mounting
Positive drive – no slip
Over-torque protection
Self-tightening thread
Durable high-strength plastic backing
Cool cutting Zirconia grain

Benefits & Advantage

Super-fast mounting and demounting
Eliminate costly change over time
Plastic backing absorbs vibration and increases removal rate performance
5/8-11 hub fits all standard grinders
High stock removal
Long life
Even grinding pattern

Applications

Steel, Stainless Steel, Non-ferrous, Vehicle body construction, Wood etc.
Grinding and finishing welds
Removal of welded seams
Edge grinding
Rust removal and heavy cleaning
Surface finishing

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like