LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

FLAP DISC CERAMIC TYPE 29 4-1/2" 40G

578.430314 - UNSPSC 31191506
0578430314960 10
FLAP DISC CERAMIC TYPE 29 4-1/2" 40G FLAP DISC CERAMIC TYPE 29 4-1/2" 40G
FLAP DISC CERAMIC TYPE 29 4-1/2" 40G

Delivery

In stock delivery from our warehouses.

FLAP DISC CERAMIC TYPE 29 4-1/2" 40G — 578.430314
  • FLAP DISC CERAMIC TYPE 29 4-1/2" 40G — 578.430314
  • FLAP DISC CERAMIC TYPE 29 4-1/2" 60G — 578.430316
  • FLAP DISC CERAMIC TYPE 29 4-1/2" 80G — 578.430318
  • FLAP DISC CERAMIC TYPE 29 5" 40G — 578.430324
  • FLAP DISC CERAMIC TYPE 29 5" 60G — 578.430326
  • FLAP DISC CERAMIC TYPE 29 5" 80G — 578.430328

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:55 PM.

Product Details

Attribute Value
Diameter 4-1/2 in
Arbor Hole 7/8 in
Grit 40
Max Rotations Per Minute 13300 rpm
Design Type 29
Backing Fibreglass Backed
EAN 4047376131514

Features

Lasts up to four times longer than conventional flap discs
High-performance grinding cloth (ceramic grinding grain with grinding-active topcoat)

Benefits & Advantage

Very high degree of material removal
Finer, more uniform surface quality
Extremely long service life
Very cool grinding
No discolouration of material
Self-sharpening ceramic grain

Applications

Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys
Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing

Customers Also Viewed

Is Often Bought With

You Might Also Like