
30 pieces in stock at Vaughan, ON as of 6:55 PM. Directions. Call: (289) 474-5447
20 pieces in stock at Mississauga, ON as of 6:55 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Diameter | 5 in |
| Arbor Hole | 7/8 in |
| Grit | 60 |
| Max Rotations Per Minute | 12200 rpm |
| Design | Type 29 |
| Backing | Fibreglass Backed |
| EAN | 4047376131743 |
| Lasts up to four times longer than conventional flap discs |
| High-performance grinding cloth (ceramic grinding grain with grinding-active topcoat) |
| Very high degree of material removal |
| Finer, more uniform surface quality |
| Extremely long service life |
| Very cool grinding |
| No discolouration of material |
| Self-sharpening ceramic grain |
| Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys |
| Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing |