LAMELLA FLAP DISC OSF II 125MM (5")

585.5803291 - UNSPSC 31191506
0585580329961 1
LAMELLA FLAP DISC OSF II 125MM (5") LAMELLA FLAP DISC OSF II 125MM (5")
LAMELLA FLAP DISC OSF II 125MM (5")
New

Delivery

In stock delivery from our warehouses.

One disc conquers all! seamless grinding, blending and finishing without any downtime

LAMELLA FLAP DISC OSF II 125MM (5") — 585.5803291
  • LAMELLA FLAP DISC OSF II 115MM (4-1/2") — 585.580319
  • LAMELLA FLAP DISC OSF II 115MM (4-1/2") — 585.5803191
  • LAMELLA FLAP DISC OSF II 125MM (5") — 585.580329
  • LAMELLA FLAP DISC OSF II 125MM (5") — 585.5803291

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter (mm) 125 mm
Diameter (in) 5"
Grit Medium
Arbor Hole 7/8” (22.23mm)
Max. rotation speed 12250 rpm
Min./max. recommended rotation speed 2500-3500 rpm
Max. recommended rotation speed 3500 rpm
Material of abrasive medium Ceramic grain 0
EAN 4099617040185

Features

Grinding, welding seams and finishing in one step
Grinding without changes in shape

Applications

For direct use on variable-speed angle and fillet weld grinders
Especially suited for corner seams in round pipe applications
3-in-1: First grind the weld seam, then blend it out, Finally, the finish grinding
Enormous time savings thanks to the extreme reduction of work steps due to the high-performance CERALINE ceramic abrasive grain and the combination with RED PERFECT 3D non-woven nylon abrasive

Notices

Free of iron, chlorine and sulphur (≤ 0.1 %)
Always use suitable PPE with grinding applications

Customers Also Viewed

Is Often Bought With

You Might Also Like