THIS WEEK ONLY: Get a FREE Beach Chair on $750+ orders (Code: BEACHAIR26).

MINI FLAP DISC TYPE R ZIRCONIA 2" 40G

578.605040 - UNSPSC 31191506
0578605040961 2
MINI FLAP DISC TYPE R ZIRCONIA 2" 40G MINI FLAP DISC TYPE R ZIRCONIA 2" 40G
MINI FLAP DISC TYPE R ZIRCONIA 2" 40G

Delivery

In stock delivery from our warehouses.

Mini Flap grinding disc with quick-action chuck for use with compressed air grinders (angled), flexible shafts

MINI FLAP DISC TYPE R ZIRCONIA 2" 40G — 578.605040
  • MINI FLAP DISC TYPE R ZIRCONIA 2" 40G — 578.605040
  • MINI FLAP DISC TYPE R ZIRCONIA 2" 60G — 578.605060
  • MINI FLAP DISC TYPE R ZIRCONIA 2" 80G — 578.605080
  • MINI FLAP DISC TYPE R ZIRCONIA 3" 40G — 578.607640
  • MINI FLAP DISC TYPE R ZIRCONIA 3" 60G — 578.607660
  • MINI FLAP DISC TYPE R ZIRCONIA 3" 80G — 578.607680

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter 2 in
Grit 40
Max Rotations Per Minute 30000 rpm
EAN 4061975951861

Applications

Alternative to quick-action system fibre discs, small roughing discs, point grinders, fan-shaped grinders, grinding sleeves, grinding caps, etc.
Weld seam finishing, surface grinding, removal of paint, tool sharpening, plastering and smoothing, deburring, edge machining and finishing, particularly in tight spaces
Used for stainless steel, chromium, and nickel alloys, alloyed and unalloyed steels, construction steel, tool steel, nonferrous metals, castings, hard plastics and wood

Notices

Use with backing pad Art. No. 585.43
Compatible with 3M Roloc System

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-02-22
Works great